0 items

Schedule 40S 304L Stainless Steel Seamless Pipe

GSSP44LNC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
1-1/2 in
Schedule Class
40
Type
Seamless
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday