Schedule 40S 316L Stainless Steel Seamless Pipe
GSSP46LNC
- PIPE TUBING SIZE
- PRICE
SPECIFICATIONS
- ASTM Specifications
- ASTM A-312
- FM Approved
- No
- IAPMO Listed
- No
- Material
- Stainless Steel
- Material Type
- 316L
- NSF Certified
- No
- Pipe Tubing Size
- 3/4 in
- Schedule Class
- 40S
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday