0 items

Schedule 80 Black Coated Seamless Carbon Steel Pipe

GBSPA106B80POC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
80
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday