0 items

Socket Schedule 80 CPVC Van Stone Flange

CP80VSSF

  • SIZE
  • PRICE

DESCRIPTION

  • Connection: Socket Weld
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday