0 items

Socket x MPT Schedule 80 PVC Adapter

P80SMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Male Threaded
End Connections
Socket x Male Threaded
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
315 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday