0 items

Slip Schedule 80 Plastic Bushing

CP80SB

DESCRIPTION

  • Connection: Slip x Slip
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Concentric, Reducing
Material
Plastic
Material Type
CPVC
Schedule Class
80

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday