0 items

Slip x Female Schedule 80 Plastic Bushing

P80SFB

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S
Size
1 in x 1/2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday