0 items

Slip Schedule 80 PVC Cross

P80SCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connection 4
Slip
End Connections
Slip
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday