0 items

Schedule 80 Stainless Steel Weld Pipe

DSP84L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
2-1/2 in
Schedule Class
80
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday