0 items

Schedule 80S 304L Stainless Steel Seamless Pipe

GSSP84LNC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
1-1/2 in
Schedule Class
80S
Type
Seamless
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday