Professional Pistol-Grip Tape Dispenser for 3 in. Rolls

You last purchased this on
 
Shurtape

SD 935 Professional Pistol-Grip Tape Dispenser for 3 in. Rolls

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shurtape

SD 935 Professional Pistol-Grip Tape Dispenser for 3 in. Rolls

  • Fast #
  • Part #SD935
  • Item #1361328
  • Manufacturer Part #909535
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High-impact polycarbonate handle with metal frame and wipe-down plate
  • Easy to load
  • Professional pistol-grip tape dispenser
  • 3 in width maximum use
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
SD 935
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Metal, Plastic
Material Type:
Polycarbonate
Product Type:
Tape Dispenser
UL Listed:
No
Width:
3 in