0 items

SDR 17.6 Socket Weld x Butt Weld Plastic Reducer

A2511

  • SIZE
  • PRICE

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Zero impact on taste and smell

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Color Finish
Green
End Connection 1
Socket Weld
End Connection 2
Butt Weld
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pressure Class
SDR 17.6
Schedule Class
SDR 17.6
Size
6 in x 4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday