0 items

SDR 21 Gasket PVC Pressure Pipe

SDR21GP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Color Finish
Green
End Connection 1
Gasket Joint
End Connection 2
Gasket
End Connections
Gasket Joint
FM Approved
No
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-7/8 in
Pipe Tubing Size
2-1/2 in
Pressure Class
200#
Schedule Class
SDR 21
UL Listed
No
Wall Thickness
0.137 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday