0 items

SDR 21 Grip Joint PVC Pressure Pipe

SDR21WP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM F-477
Color Finish
White
End Connection 1
Grip Joint
End Connection 2
Gasket
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
3-1/2 in
Pipe Tubing Size
3 in
Pressure Class
200#
Schedule Class
SDR 21
Wall Thickness
0.167 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday