0 items

SDR 26 Gasket Joint PVC Pressure Pipe

SDR26P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-2774, ASTM D-3139, ASTM F-477
End Connection 1
Gasket Joint
End Connection 2
Gasket Joint
Fire Suppression System Rated
No
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Pressure Class
160#
Schedule Class
SDR 26
Wall Thickness
0.091 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday