0 items

Sani-21™ SDR 35 Sewer Plastic Drainage Pipe

SDR35P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679
Application
Sewer
Collection
Sani-21™
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
SDR 35
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday