0 items

Ferguson Industrial Plastics IPS Butt Fusion SDR 9 HDPE Molded Cap

PEI9ABCA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Fusion, IPS
End Connections
IPS;Butt Fusion
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 9

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday