0 items

DriscoPlex® 4000 SDR17 HDPE IPS Pressure Pipe in Black

PEI17A40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-906
Collection
DriscoPlex® 4000
Color Finish
Black
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
20 in
Pressure Class
125#
Schedule Class
SDR 17
UL Listed
No
Wall Thickness
1.176 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday