0 items

SDR32.5 Plastic IPS Pressure Pipe

PEI32A50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-906
End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
10 in
Schedule Class
SDR 32.5
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday