0 items

SDR9 Plastic IPS Pressure Pipe

PEI9A40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
14 in
Schedule Class
SDR 9
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday