5/8 x 7/8 in. Air Gap Kit in Satin Bronze - PVD
Nadya 5/8 x 7/8 in. Air Gap Kit in Satin Bronze - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Air Gap Kit