0 items

Nadya Seamless Air Gap Kit

N100

Color Finish

Starting at $29.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Nadya
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Material
Brass
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday