0 items

Grohe Selection Cube 11-1/8 in. Filing Basket in Starlight Polished Chrome

G40809000

Color Finish

(Pricing is for StarLight® Polished Chrome)

$176.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Selection Cube
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Depth
7-7/8 in
GSA Approved
No
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
11-1/8 in
Material
Metal
UL Listed
No
Width
7-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday