0 items

Compression Service Gasket

SVTG

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-74, ASTM C-564
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
2 in
Material
Rubber
Material Type
Neoprene
Schedule Class
SV
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday