0 items

Sewer Gasket x DWV Solvent Weld PVC Sewer Hub Adapter

MUL04360

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Sewer Gasket
End Connection 2
Solvent Weld
End Connections
Sewer Gasket x DWV Solvent Weld
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday