0 items

Ginger USA London Terrace Shelf

G2636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Tempered
Height
2-3/5 in
IAPMO Listed
No
Length
5-4/5 in
Material
Brass
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday