0 items

Shower Arm with Flange

N516-12

Color Finish

Starting at $121.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday