0 items

Showerarm Flange

N206

Color Finish

Starting at $25.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish warranted as long as the original purchaser owns their home
  • Shower arm flange

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday