0 items

Single Cylinder Deadbolt in Venetian Bronze

K98011PRCALRCSKD

Color Finish

(Pricing is for Venetian Bronze)

$35.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 1
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Security Grade
1
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday