0 items

Colony® Pro Single Lever Handle Kitchen Faucet with Pull-Out Spray

A7074100

Color Finish

Starting at $189.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop reduces risk of scalding
  • Drip-free ceramic disc valves
  • Includes optional deckplate for use in single-hole installation
  • Maximum installation flexibility with multiple configurations
  • Pre-assembled color coded stainless steel supply hoses

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
9-7/10 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
5-1/2 in
Spout Reach
8-7/10 in
Spout Swivel
170°
Spout Type
Stationary
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday