0 items

Moen Kyvos Single Post Paper Holder

CSIBP3708

Color Finish

Starting at $28.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kyvos
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday