0 items

Slimduct® 5 in. Flat 90 Degree Elbow

REC85371

Length

5 in

$22.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Easy to install
  • Includes tap screws
  • Perfect for minisplits, high velocity, and conventional ducted air conditioning systems
  • UV, fire, and weather resistant

SPECIFICATIONS

Collection
Slimduct®
Color Finish
Brown
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Height
5 in
Length
5 in
Material
Plastic
Material Type
PVC
Size
2-3/4 in x 2-3/4 in
Type
Flat Elbow
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday