0 items

Slip-Joint Ductile Iron Pipe

DI52SJPP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Water
Ductile Iron Class
CL52
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Length
20 ft
Material
Ductile Iron
Pipe Tubing Size
8 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday