0 items

Slip-On 150# 304L Stainless Steel Raised Face Flange

DS4LRFSOF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
150#
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday