0 items

Slip-On 150# Carbon Steel Flange

ICSCLDASOF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Flange Type
Slip On
Material
Carbon Steel
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday