0 items

Slip-On 150# Standard Carbon Steel Raised Face Flange

GRFSO

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Flange Type
Raised Face, Slip On
Material
Carbon Steel
Origin
Global
Pressure Class
150#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday