0 items

Slip-On 600# 316L Stainless Steel Raised Face Flange

IS6006RFSOF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
600#
Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday