0 items

Xirtec® Slip Schedule 40 PVC Buna Union

P40SUB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Buna o-ring seal for pvc pipe
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Application
Pharmaceutical, Semiconductor, Waterworks
CSA Certified
Yes
Clean Bagged
No
Collection
Xirtec®
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
Buna-N, PVC
Maximum Pressure
14500 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday