0 items

Socket Straight Schedule 40 PVC Coupling with EPDM O-Ring

SS119

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 235 psi @ 73° F

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, PVC
Maximum Pressure
200 psi
Maximum Temperature
73
NSF Certified
Yes
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday