0 items

Xirtec® Socket Reducing Schedule 40 PVC Tee

P40STG

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Collection
Xirtec®
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday