0 items

Socket Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet

S4130

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Type
S413005

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday