0 items

Corzan® Socket Straight Schedule 80 CPVC Union with EPDM O-Ring Seal

CP80SU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Slip on
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Application
Pharmaceutical, Semiconductor, Waterworks
CSA Certified
Yes
Clean Bagged
No
Collection
Corzan®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
CPVC, EPDM
Maximum Pressure
11400 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday