0 items

Ipex USA Corzan® Socket Straight Schedule 80 CPVC Tee

CP80ST

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Slip on
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
CSA Certified
Yes
Clean Bagged
No
Collection
Corzan®
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday