0 items

Slip Schedule 80 CPVC Viton Union

CP80SUV

  • SIZE
  • PRICE

DESCRIPTION

  • Connection: Slip on
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
80
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday