0 items

Xirtec® Socket Straight Schedule 80 PVC 90 Degree Elbow

P80S91

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location
  • Max pressure at 138 psi @ 73° F

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Collection
Xirtec®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
138 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday