0 items

Spears 837 Series Spigot x Socket Reducing Schedule 80 PVC Bushing

S837

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Collection
837 Series
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Length
31/32 in
Material
Plastic
Material Type
PVC
Maximum Pressure
25 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Origin
Domestic
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday