0 items

Slip Reducing Schedule 80 PVC Coupling

P80S

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
130 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday