0 items

Slip Schedule 80 PVC Tee in Grey

S801120

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 138 psi @ 73° F

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday