0 items

Slip Schedule 80 PVC Union with EPDM O-Ring Seal

S897

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Socket
End Connections
Slip x Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday