0 items

2000 Series Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

S8057

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged
No
Collection
2000 Series
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
FKM, PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
2000#
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday